Zoro Homepage

Pipe Marker, Hot Water, Grn, 6 to 7-7/8 In

  • Mfr # 4335-F

  • Zoro # G0106461


product price: $11.78
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4335-F
Zoro #
G0106461
UPC #
754473674441
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Hot Water
Material
Plastic
Legend Color
White
Legend Alpha Range
G to K
Markers per Card
1
Operating Temp. Range
-40 Degrees F
Language
English
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Strap-On
Fits Pipe O.D.
6 to 7 7/8 in
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
6 in
Pipe Marker Package Type
Each
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Mounting Style
Strap-On Pipe Marker
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Printed Language
English
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Plastic
Glow In The Dark
No
UV Resistant
No
ISO 14726
No
Humidity Resistant
No
Chemical Resistant
Yes
Weather Resistant
No
Pipe Marker Legend
Hot Water
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
ANSI/ASME A13.1
Yes
Legend Text Color
White
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.