Zoro Homepage

Pipe Marker, Hot Water, Grn, 8 to 9-7/8 In

  • Mfr # 4335-G

  • Zoro # G0110241


product price: $20.65
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4335-G
Zoro #
G0110241
UPC #
754473674458
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Hot Water
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Water
Legend Alpha Range
G to K
Markers per Card
1
Marker Attachment Style
Strap-On
Operating Temp. Range
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
8 to 9 7/8 in
Average Outdoor Durability
5 to 8 yr
Legend Text Color
White
Maximum Pipe O.D.
9 7/8 in
Humidity Resistant
No
Glow In The Dark
No
Abrasion Resistant
Yes
ISO 14726
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Strap-On Pipe Marker
Pipe Marker Legend
Hot Water
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
UV Resistant
No
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
No
Minimum Pipe O.D.
8 in
NFPA 99, CGA C-9
No
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.