Shop BRADY

Pipe Marker, Hot Water Recirculation, Yel, 4080-A

  • Mfr # 4080-A

  • Zoro # G2289990


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4080-A
Zoro #
G2289990
UPC #
754473405076
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Length
13/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hot Water Recirculation
Material
Plastic
Legend Color
Black
Language
English
Fits Pipe O.D.
3/4 to 1 3/8 in
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Marker Attachment Style
Snap-On
Legend Alpha Range
G to K
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Maximum Service Temperature
140 Degrees F
ISO 14726
No
Number of Pipe Markers
1
Humidity Resistant
No
Pipe Marker Legend
Hot Water Recirculation
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Water Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Legend Text Color
Black
UV Resistant
No
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Chemical Resistant
Yes
Maximum Pipe O.D.
1 3/8 in
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hot Water Recirculation, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.