Zoro Homepage

Pipe Marker, Hot Water Return, 5831-II

  • Mfr # 5831-II

  • Zoro # G9707713


product price: $12.75
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5831-II
Zoro #
G9707713
UPC #
754473674809
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Length
26 1/2 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Hot Water Return
Material
Plastic
Legend Color
White
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Markers per Card
1
Pipe Marker Subject Matter
Water
Operating Temp. Range
41 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Self-Adhesive
No
Flow Direction Arrow
Right
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Abrasion Resistant
Yes
Weather Resistant
Yes
Humidity Resistant
No
Printed Language
English
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Service Temperature
248 Degrees F
Number of Pipe Markers
1
ISO 14726
No
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Pipe Marker Legend
Hot Water Return
Chemical Resistant
Yes
Legend Text Color
White
UV Resistant
Yes
Water Resistant
Yes
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Die-Cut
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.