Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Water Return, Yel, 15582

  • Mfr # 15582

  • Zoro # G5438404


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15582
Zoro #
G5438404
UPC #
754473155827
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hot Water Return
Material
vinyl
Legend Color
Black
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left/Right
Legend Alpha Range
G to K
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
ISO 14726
No
Protective Coating
No Protective Coating
Weather Resistant
Yes
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black
Maximum Pipe O.D.
6 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
UV Resistant
No
Pipe Marker Material
Vinyl
Printed Language
English
Glow In The Dark
No
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Finish
Glossy
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Pipe Marker Legend
Hot Water Return

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.