Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Water Return, Yel, 41465

  • Mfr # 41465

  • Zoro # G4907524


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41465
Zoro #
G4907524
UPC #
754473414658
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hot Water Return
Material
vinyl
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Language
English
Legend Alpha Range
G to K
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left/Right
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 in and Smaller
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Number of Pipe Markers
30
Adhesive Material
Acrylic
Legend Text Color
Black
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Roll
Humidity Resistant
No
Finish
Glossy
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Legend
Hot Water Return
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Water Resistant
Yes
UV Resistant
No
Adhesive Style
Permanent
ISO 14726
No
Maximum Pipe O.D.
2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.