Zoro Homepage

Pipe Marker, Hot Water Supply, 1 In.H

  • Mfr # 20442

  • Zoro # G4908897


product price: $28.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20442
Zoro #
G4908897
UPC #
754473204426
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hot Water Supply
Material
Plastic
Legend Color
Black
Legend Alpha Range
G to K
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Language
English
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Average Outdoor Durability
2 yr
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 in
Legend Text Color
Black
Abrasion Resistant
Yes
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Hot Water Supply
UV Resistant
No
Pipe Marker Package Type
Roll
Weather Resistant
No
Number of Pipe Markers
25
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
1 1/2 in
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Minimum Application Temperature
50 Degrees F
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
ISO 14726
No
Water Resistant
No
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.