This item is Discontinued.

Brady Pipe Marker, Hot Water Supply, 5832-II 5832-II

This item is Discontinued.

Brady

Pipe Marker, Hot Water Supply, 5832-II (Discontinued)

Mfr # 5832-II
Zoro # G9707704
UPC # 754473675035
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5832-II
Zoro #
G9707704
UPC #
754473675035
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
26 1/2 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Hot Water Supply
Material
Plastic
Legend Color
White
Self-Adhesive
No
Flow Direction Arrow
Right
Markers per Card
1
Operating Temp. Range
41 Degrees F
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Language
English
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Water Resistant
Yes
Pipe Marker Package Type
Each
UV Resistant
Yes
Weather Resistant
Yes
Pipe Marker Material
Plastic
ISO 14726
No
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Legend Text Color
White
Chemical Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Legend
Hot Water Supply
Adhesive Pipe Marker Format
Die-Cut
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.