Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Water Supply, PK5

  • Mfr # 7377-1-PK

  • Zoro # G302594570


product price: $12.35
/pk 5, $2.47/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377-1-PK
Zoro #
G302594570
UPC #
888434580219
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Chemical Resistant
Yes
Water Resistant
Yes
Printed Language
English
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Finish
Glossy
Pipe Marker Legend
Hot Water Supply
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Weather Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.