Zoro Homepage

Pipe Marker, Hot Water Supply, PK5, 7377-3C-PK

  • Mfr # 7377-3C-PK

  • Zoro # G802594735


product price: $12.75
/pk 5, $2.55/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377-3C-PK
Zoro #
G802594735
UPC #
888434581872
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Finish
Glossy
Water Resistant
Yes
UV Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Legend
Hot Water Supply
Number of Pipe Markers
3
Legend Text Color
White
Minimum Pipe O.D.
1/4 in
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Maximum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.