Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Water Supply, Y, 4 to6 In

  • Mfr # 4082-D

  • Zoro # G0105551


product price: $12.99
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4082-D
Zoro #
G0105551
UPC #
754473418274
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hot Water Supply
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Markers per Card
1
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Legend Alpha Range
G to K
Fits Pipe O.D.
4 to 6 in
Language
English
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Pipe Marker Material
Plastic
Minimum Pipe O.D.
4 in
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Hot Water Supply
Protective Coating
No Protective Coating
Printed Language
English
UV Resistant
No
Water Resistant
No
Weather Resistant
No
Legend Text Color
Black
Maximum Pipe O.D.
6 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
ISO 14726
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.