Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Water Supply, Yel, 15583

  • Mfr # 15583

  • Zoro # G5438422


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15583
Zoro #
G5438422
UPC #
754473155834
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hot Water Supply
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Flow Direction Arrow
Left/Right
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Language
English
Legend Alpha Range
G to K
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Glow In The Dark
No
Maximum Pipe O.D.
6 in
Finish
Glossy
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
30
Adhesive Style
Permanent
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Legend
Hot Water Supply
Water Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Roll Form, Continuous
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.