Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Water Supply, Yel, 41466

  • Mfr # 41466

  • Zoro # G5438413


product price: $73.49
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41466
Zoro #
G5438413
UPC #
754473414665
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hot Water Supply
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left/Right
Fits Pipe O.D.
2 in and Smaller
Language
English
Legend Alpha Range
G to K
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
UV Resistant
No
Finish
Glossy
Printed Language
English
NFPA 99, CGA C-9
No
Water Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Plastic
Pipe Marker Legend
Hot Water Supply
Maximum Pipe O.D.
2 in
ANSI/ASME A13.1
Yes
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Legend Text Color
Black
Adhesive Material
Acrylic
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.