Pipe Marker, Hot Water, Y, 1-1/2 to2-3/8 In, 5707-I

  • Mfr # 5707-I

  • Zoro # G3039018


product price: $10.19
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707-I
Zoro #
G3039018
UPC #
754473927424
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hot Water
Material
Plastic
Legend Color
Black
Operating Temp. Range
41 Degrees F
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Legend Alpha Range
G to K
Marker Attachment Style
Wrap Around
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Flow Direction Arrow
Right
Language
English
Self-Adhesive
No
Average Outdoor Durability
5 to 8 yr
ISO 14726
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Adhesive Pipe Marker Format
Die-Cut
Number of Pipe Markers
1
Humidity Resistant
No
Maximum Service Temperature
248 Degrees F
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
1 1/2 in
UV Resistant
Yes
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Pipe Marker Package Type
Each
Glow In The Dark
No
Pipe Marker Material
Plastic
Printed Language
English
Pipe Marker Legend
Hot Water
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Weather Resistant
Yes
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.