Pipe Marker, Hot Water, Y, 2-1/2 to7-7/8 In, 5707-II

  • Mfr # 5707-II

  • Zoro # G9730935


product price: $12.75
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707-II
Zoro #
G9730935
UPC #
754473927431
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hot Water
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Operating Temp. Range
41 Degrees F
Language
English
Legend Alpha Range
G to K
Self-Adhesive
No
Flow Direction Arrow
Right
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Maximum Service Temperature
248 Degrees F
Water Resistant
Yes
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
UV Resistant
Yes
Printed Language
English
Glow In The Dark
No
Legend Text Color
Black
Weather Resistant
Yes
Pipe Marker Legend
Hot Water
Protective Coating
No Protective Coating
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.