Zoro Homepage

Pipe Marker, Hot Water, Yel, 8 to 9-7/8 In

  • Mfr # 4079-G

  • Zoro # G0110232


product price: $17.99
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4079-G
Zoro #
G0110232
UPC #
754473405052
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hot Water
Material
Plastic
Legend Color
Black
Legend Alpha Range
G to K
Flow Direction Arrow
Right
Language
English
Pipe Marker Subject Matter
Water
Marker Attachment Style
Strap-On
Markers per Card
1
Fits Pipe O.D.
8 to 9 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
9 7/8 in
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Strap-On Pipe Marker
Legend Text Color
Black
Weather Resistant
No
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Chemical Resistant
Yes
Water Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Printed Language
English
ISO 14726
No
Abrasion Resistant
Yes
Glow In The Dark
No
Pipe Marker Legend
Hot Water

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.