Zoro Homepage

Pipe Marker, Hot Water, Yellow, 10 to 15 In

  • Mfr # 4079-H

  • Zoro # G0111185


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4079-H
Zoro #
G0111185
UPC #
754473405069
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hot Water
Material
Plastic
Legend Color
Black
Marker Attachment Style
Strap-On
Legend Alpha Range
G to K
Language
English
Fits Pipe O.D.
10 to 15 in
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
10 in
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Weather Resistant
No
Maximum Pipe O.D.
15 in
Number of Pipe Markers
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
UV Resistant
No
ISO 14726
No
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Package Type
Each
Pipe Marker Legend
Hot Water
Humidity Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.