Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Water, Yellow, 41510

  • Mfr # 41510

  • Zoro # G4908592


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41510
Zoro #
G4908592
UPC #
754473415105
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hot Water
Material
vinyl
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Legend Alpha Range
G to K
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Language
English
Fits Pipe O.D.
2 in and Smaller
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Plastic
Printed Language
English
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Number of Pipe Markers
30
Adhesive Style
Permanent
Maximum Pipe O.D.
2 in
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Weather Resistant
Yes
Legend Text Color
Black
Adhesive Material
Acrylic
ISO 14726
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Hot Water
UV Resistant
No
NFPA 99, CGA C-9
No
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.