Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Wtr Return, Wht Leg., 1inH

  • Mfr # 109252

  • Zoro # G9394314


product price: $24.29
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109252
Zoro #
G9394314
UPC #
754473674847
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Hot Water Return
Material
Plastic
Legend Color
White
Operating Temp. Range
0 Degrees F
Language
English
Number of Markers
0
Fits Pipe O.D.
1 1/2 to 2 in
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
65
Legend Alpha Range
G to K
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
212 Degrees F
Pipe Marker Material
Plastic
Number of Pipe Markers
25
Pipe Marker Legend
Hot Water Return
Weather Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Maximum Pipe O.D.
2 in
Legend Text Color
White
Humidity Resistant
No
Minimum Pipe O.D.
1 1/2 in
Adhesive Style
Permanent
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Glow In The Dark
No
UV Resistant
No
Pipe Marker Package Type
Roll
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
Yes
Minimum Application Temperature
50 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.