Pipe Marker, Hot, Yellow, 2-1/2 to 3-7/8 In
Mfr # 4197-C
Zoro # G2304219
product price: $10.95
/eaKey Features
Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4197-C
Zoro #
G2304219
UPC #
754473517700
Country of Origin
United States
Dimensions
Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Character Height
1 1/4 in
Roll Width
2 in
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hot, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.