Zoro Homepage

Pipe Marker, Htrs Liq Vap Ammonia Low, PK5

  • Mfr # 105789-PK

  • Zoro # G202140143


product price: $31.19
/pk 5, $6.24/ea

Key Features

Width
7 in
Thickness
0.005 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105789-PK
Zoro #
G202140143
UPC #
888434564547
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.005 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Protective Coating
No Protective Coating
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
Average Outdoor Durability
5 to 8 yr
ISO 14726
No
IIAR Pressure Level
Low
IIAR Phase
LIQ/VAP
Water Resistant
No
Legend Text Color
Black, Blue, Green, Orange
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 3/8 in
Adhesive Style
Permanent
Weather Resistant
No
Abrasion Resistant
Yes
IIAR System Abbreviation
HTRS
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Htrs Liq Vap Ammonia Low
Fits Pipe O.D.
3/4 to 2 3/8 in
NFPA 99, CGA C-9
No
Pipe Marker Material
Polyester
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Printed Language
English
Glow In The Dark
No
Maximum Service Temperature
230 Degrees F
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Htrs Liq Vap Ammonia Low, Legend Text Color Black, Blue, Green, Orange, IIAR System Abbreviation HTRS, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.