Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hydraulic Supply, Y, 10to15 In

  • Mfr # 4084-H

  • Zoro # G5440583


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4084-H
Zoro #
G5440583
UPC #
754473405205
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hydraulic Supply
Material
Plastic
Legend Color
Black
Marker Attachment Style
Strap-On
Language
English
Fits Pipe O.D.
10 to 15 in
Legend Alpha Range
G to K
Pipe Marker Subject Matter
Other Liquids
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Printed Language
English
ISO 14726
No
Maximum Pipe O.D.
15 in
Chemical Resistant
Yes
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Strap-On Pipe Marker
Abrasion Resistant
Yes
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Humidity Resistant
No
Pipe Marker Package Type
Each
Pipe Marker Legend
Hydraulic Supply
Glow In The Dark
No
Weather Resistant
No
Water Resistant
No
Minimum Pipe O.D.
10 in
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
UV Resistant
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Hydraulic Supply, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.