This item is Discontinued.

Brady Pipe Marker, Hydrochloric Acid, 5833-O 5833-O

This item is Discontinued.

Brady

Pipe Marker, Hydrochloric Acid, 5833-O (Discontinued)

Mfr # 5833-O
Zoro # G2911259
UPC # 754473675363
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5833-O
Zoro #
G2911259
UPC #
754473675363
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Character Height
1/2 in
Length
5 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Hydrochloric Acid
Material
Plastic
Legend Color
Black
Language
English
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
No
Flow Direction Arrow
Right
Operating Temp. Range
41 Degrees F
Marker Attachment Style
Wrap Around
Pipe Marker Subject Matter
Acids & Bases
Fits Pipe O.D.
1/2 to 1 3/8 in
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Hydrochloric Acid
Printed Language
English
UV Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Weather Resistant
Yes
Maximum Service Temperature
248 Degrees F
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
1/2 in
Chemical Resistant
Yes
Maximum Pipe O.D.
1 3/8 in
Water Resistant
No
ISO 14726
No
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Package Type
Each
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.