Zoro Homepage

Pipe Marker, Hydrochloric Acid, 7381-3C

  • Mfr # 7381-3C

  • Zoro # G8555574


product price: $1.79
/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7381-3C
Zoro #
G8555574
UPC #
754473675288
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Length
2 3/4 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Legend
Hydrochloric Acid
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
3/4 in and Smaller
Operating Temp. Range
0 Degrees F
Language
English
Pipe Marker Subject Matter
Acids & Bases
Marker Attachment Style
Self-Adhesive
Markers per Card
1
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Protective Coating
No Protective Coating
Humidity Resistant
No
Weather Resistant
Yes
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Printed Language
English
UV Resistant
No
Pipe Marker Legend
Hydrochloric Acid
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Adhesive Style
Permanent
Glow In The Dark
No
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Water Resistant
No
Maximum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.