Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hydrochloric Acid, Y, 4 to6 In

  • Mfr # 4085-D

  • Zoro # G0105567


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4085-D
Zoro #
G0105567
UPC #
754473483319
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hydrochloric Acid
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Language
English
Legend Alpha Range
G to K
Flow Direction Arrow
Right
Fits Pipe O.D.
4 to 6 in
Markers per Card
1
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Number of Pipe Markers
1
Glow In The Dark
No
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Water Resistant
No
Maximum Pipe O.D.
6 in
Legend Text Color
Black
Pipe Marker Package Type
Each
Printed Language
English
Humidity Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Pipe Marker Legend
Hydrochloric Acid
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
4 in
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.