Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hydrochloric Acid, Yel, 15546

  • Mfr # 15546

  • Zoro # G5438447


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15546
Zoro #
G5438447
UPC #
754473155469
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hydrochloric Acid
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Legend Alpha Range
G to K
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Acids & Bases
Language
English
Fits Pipe O.D.
6 in and Smaller
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
6 in
Maximum Service Temperature
180 Degrees F
UV Resistant
No
ISO 14726
No
Finish
Glossy
Glow In The Dark
No
Pipe Marker Material
Plastic
Weather Resistant
Yes
Pipe Marker Legend
Hydrochloric Acid
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Number of Pipe Markers
30
Pipe Marker Package Type
Roll
Water Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.