Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hydrochloric Acid, Yel, 41557

  • Mfr # 41557

  • Zoro # G5438431


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41557
Zoro #
G5438431
UPC #
754473415570
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hydrochloric Acid
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Language
English
Pipe Marker Subject Matter
Acids & Bases
Legend Alpha Range
G to K
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Legend Text Color
Black
Glow In The Dark
No
Number of Pipe Markers
30
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
ISO 14726
No
UV Resistant
No
Adhesive Style
Permanent
Chemical Resistant
Yes
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Hydrochloric Acid
Water Resistant
No
Maximum Pipe O.D.
2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.