Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hydrogen, 4340-A

  • Mfr # 4340-A

  • Zoro # G2906438


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4340-A
Zoro #
G2906438
UPC #
754473675479
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Legend
Hydrogen
Material
Plastic
Legend Color
White
Operating Temp. Range
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Gases
Markers per Card
1
Fits Pipe O.D.
3/4 to 1 3/8 in
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Maximum Service Temperature
140 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
1 3/8 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Weather Resistant
No
Legend Text Color
White
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Humidity Resistant
No
Minimum Pipe O.D.
3/4 in
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Hydrogen
Printed Language
English
Pipe Marker Mounting Style
Snap-On Pipe Marker
Protective Coating
No Protective Coating
Water Resistant
No
Pipe Marker Material
Plastic
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color White, Character Height 1/2 in, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.