Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hydrogen, 4340-C

  • Mfr # 4340-C

  • Zoro # G2906410


product price: $11.65
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4340-C
Zoro #
G2906410
UPC #
754473675493
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Hydrogen
Material
Plastic
Legend Color
White
Language
English
Marker Attachment Style
Snap-On
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F
Pipe Marker Subject Matter
Gases
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Pipe Marker Material
Plastic
Glow In The Dark
No
Number of Pipe Markers
1
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Protective Coating
No Protective Coating
Water Resistant
No
UV Resistant
No
Humidity Resistant
No
Pipe Marker Legend
Hydrogen
Pipe Marker Package Type
Each
Printed Language
English
Weather Resistant
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
3 7/8 in
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color White, Character Height 1 1/4 in, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.