Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hydrogen Sulfide, Yel, 15548

  • Mfr # 15548

  • Zoro # G5438492


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15548
Zoro #
G5438492
UPC #
754473155483
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hydrogen Sulfide
Material
vinyl
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Fits Pipe O.D.
6 in and Smaller
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Acids & Bases
Legend Alpha Range
G to K
Language
English
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Chemical Resistant
Yes
Pipe Marker Legend
Hydrogen Sulfide
Number of Pipe Markers
30
Finish
Glossy
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Adhesive Material
Acrylic
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Water Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
UV Resistant
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
6 in
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Sulfide, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.