Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hydrogen, Yellow, 15584

  • Mfr # 15584

  • Zoro # G5438456


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15584
Zoro #
G5438456
UPC #
754473155841
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hydrogen
Material
vinyl
Legend Color
Black
Language
English
Flow Direction Arrow
Left
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Gases
Self-Adhesive
Yes
Legend Alpha Range
G to K
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Number of Pipe Markers
30
Pipe Marker Package Type
Roll
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
Water Resistant
No
Maximum Pipe O.D.
6 in
UV Resistant
No
Pipe Marker Legend
Hydrogen
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Weather Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Printed Language
English
Glow In The Dark
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Legend Text Color
Black
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.