Pipe Marker IIIST Abandoned 8-10in Dia Black/Yellow
- Mfr # 5622-IIIST
- Zoro # G523548901
product price:Â
$
23.49
/ea
Key Features
Depth
1.25 in
Color
Black on Yellow
Height
0.95 in
Material
Self-laminating
Width
12.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5622-IIIST
- Zoro #
- G523548901
- UPC #
- 888434643853
- Country of Origin
- United States
- Color
- Black on Yellow
- Material
- Self-laminating
- Item
- Pipe Marker
Dimensions
- Depth
- 1.25 in
- Height
- 0.95 in
- Width
- 12.1 in
Description
Strap-On High Performance Pipe Markers (B-689) are printed plastic sheets with sealed color graphics for use on pipes in harsh environments. Designed for use on rusty, dirty, wet or rough pipes where pressure sensitive adhesive labels aren't effective. Resistant to UV light exposure, high humidity, high temperatures, abrasion, chemical reagents and physical agitation. Excellent chemical resistance. Durable corner grommets resist tears and rips to keep marker firmly in place using nylon ties. Comes with two large nylon ties.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.