Pipe Marker IIIST Steam 8-10in Dia Black/Yellow
- Mfr # 5767-OO
- Zoro # G523549137
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Depth
1.25 in
Height
0.95 in
Color
Black on Yellow
Width
12.1 in
Material
Self-laminating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5767-OO
- Zoro #
- G523549137
- UPC #
- 888434644416
- Country of Origin
- United States
- Item
- Pipe Marker
- Color
- Black on Yellow
- Material
- Self-laminating
Dimensions
- Depth
- 1.25 in
- Height
- 0.95 in
- Width
- 12.1 in
Description
Strap-On High Performance Pipe Markers (B-689) are printed plastic sheets with sealed color graphics for use on pipes in harsh environments. Designed for use on rusty, dirty, wet or rough pipes where pressure sensitive adhesive labels aren't effective. Resistant to UV light exposure, high humidity, high temperatures, abrasion, chemical reagents and physical agitation. Excellent chemical resistance. Durable corner grommets resist tears and rips to keep marker firmly in place using nylon ties. Comes with two large nylon ties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.