Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Industrial Water, Grn, 15585

  • Mfr # 15585

  • Zoro # G5438526


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15585
Zoro #
G5438526
UPC #
754473155858
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Industrial Water
Material
vinyl
Legend Color
Black
Language
English
Flow Direction Arrow
Left/Right
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Water
Legend Alpha Range
G to K
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Maximum Pipe O.D.
6 in
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Legend Text Color
White
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Pipe Marker Material
Vinyl
Number of Pipe Markers
30
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Printed Language
English
Weather Resistant
Yes
Adhesive Style
Permanent
Humidity Resistant
No
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Finish
Glossy
Pipe Marker Legend
Industrial Water
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Industrial Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.