Zoro Homepage

Pipe Marker, Lab Waste, Yel, 6 to 7-7/8 In

  • Mfr # 4226-F

  • Zoro # G2288286


product price: $11.78
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4226-F
Zoro #
G2288286
UPC #
754473878887
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Lab Waste
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Operations
Flow Direction Arrow
Right
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
6 to 7 7/8 in
Language
English
Legend Alpha Range
L to O
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
6 in
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
ISO 14726
No
UV Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Legend
Lab Waste
Pipe Marker Mounting Style
Strap-On Pipe Marker
Humidity Resistant
No
Pipe Marker Material
Plastic
Legend Text Color
Black
Glow In The Dark
No
Weather Resistant
No
Water Resistant
No
Chemical Resistant
Yes
Number of Pipe Markers
1
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Lab Waste, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.