Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker Label Kit, Label Tape Roll, 176222

  • Mfr # 176222

  • Zoro # G407194620


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Application
Pipe and Valve Marking
Included Ribbons
(1) B30 Series R10000 Printer Ribbon, Black (118084)
Product Type
Pipe Marker Label Kit
Included Label Stock
(1) 4 in x 100 ft B595 Vinyl Labels Orange (B30C-4000-595-OR), (1) 4 in x 2 in B946 Green Ammonia (IIAR) Label (176235), (1) 4 in x 2 in B946 Light Blue Ammonia (IIAR) Label (176236), (1) 4 in x 2 in B946 Orange Ammonia (IIAR) Label (176237), (1) 4 in x 2 in B946 Red Ammonia (IIAR) Label (176234)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176222
Zoro #
G407194620
UPC #
888434621134
Country of Origin
Mexico

Details

Item
Pipe Marker Label Kit
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Application
Pipe and Valve Marking
Included Ribbons
(1) B30 Series R10000 Printer Ribbon, Black (118084)
Product Type
Pipe Marker Label Kit
Included Label Stock
(1) 4 in x 100 ft B595 Vinyl Labels Orange (B30C-4000-595-OR), (1) 4 in x 2 in B946 Green Ammonia (IIAR) Label (176235), (1) 4 in x 2 in B946 Light Blue Ammonia (IIAR) Label (176236), (1) 4 in x 2 in B946 Orange Ammonia (IIAR) Label (176237), (1) 4 in x 2 in B946 Red Ammonia (IIAR) Label (176234)
Label Media Format
Label Tape Roll
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100

Description

Label Starter Kit, Compatible Grainger Part Number 21U483, 40AW42, 40AW43, 48LT20, 54YN75, 6XGX5, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Included Label Stock 4 in x 100 ft Orange Vinyl Label, 4 in x 2 in Green Ammonia (IIAR) Label, 4 in x 2 in Light Blue Ammonia (IIAR) Label, 4 in x 2 in Orange Ammonia (IIAR) Label, 4 in x 2 in Red Ammonia (IIAR) Label, Included Ribbons Black Ribbon Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.