Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, _lb. Steam, Yel, 15600

  • Mfr # 15600

  • Zoro # G5439226


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15600
Zoro #
G5439226
UPC #
754473156008
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
5 in
Roll Length
360 in
Length
1 3/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
_______lb Steam
Material
vinyl
Legend Color
Black
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
Blank
Pipe Marker Subject Matter
Steam
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
6 in
Weather Resistant
Yes
Glow In The Dark
No
Humidity Resistant
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Package Type
Roll
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Adhesive Pipe Marker Format
Roll Form, Continuous
Water Resistant
No
Number of Pipe Markers
30
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
UV Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
_____ Lb. Steam
Pipe Marker Material
Plastic
Legend Text Color
Black
Adhesive Material
Acrylic
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____ Lb. Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.