Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, _lb. Steam, Yel, 41483

  • Mfr # 41483

  • Zoro # G5439235


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41483
Zoro #
G5439235
UPC #
754473414832
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
_______lb Steam
Material
vinyl
Legend Color
Black
Pipe Marker Subject Matter
Steam
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Alpha Range
Blank
Language
English
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Water Resistant
Yes
Humidity Resistant
No
Printed Language
English
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
_____ Lb. Steam
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 in
Weather Resistant
Yes
UV Resistant
No
Abrasion Resistant
Yes
Finish
Glossy
Glow In The Dark
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Legend Text Color
Black
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Number of Pipe Markers
30

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____ Lb. Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.