Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Lime Mud, Yellow, 15549

  • Mfr # 15549

  • Zoro # G5438544


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15549
Zoro #
G5438544
UPC #
754473155490
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Lime Mud
Material
vinyl
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Language
English
Self-Adhesive
Yes
Pipe Marker Subject Matter
Acids & Bases
Legend Alpha Range
L to O
Fits Pipe O.D.
6 in and Smaller
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Printed Language
English
Protective Coating
No Protective Coating
Number of Pipe Markers
30
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Finish
Glossy
Pipe Marker Legend
Lime Mud
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Adhesive Material
Acrylic
Pipe Marker Material
Plastic
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Humidity Resistant
No
ISO 14726
No
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Maximum Pipe O.D.
6 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lime Mud, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.