Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Press Air, Wht Leg., 1in.H

  • Mfr # 109373

  • Zoro # G9394332


product price: $24.55
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109373
Zoro #
G9394332
UPC #
754473676056
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Low Pressure Air
Material
Plastic
Legend Color
White
Self-Adhesive
Yes
Number of Markers
0
Markers per Card
65
Legend Alpha Range
L to O
Flow Direction Arrow
Right
Language
English
Operating Temp. Range
-0.4 Degrees F
Fits Pipe O.D.
1 1/2 to 2 in
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Pipe Marker Legend
Low Pressure Air
ISO 14726
No
Chemical Resistant
Yes
Weather Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Minimum Application Temperature
50 Degrees F
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 in
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Printed Language
English
Minimum Pipe O.D.
1 1/2 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Humidity Resistant
No
Adhesive Style
Permanent
Legend Text Color
White
UV Resistant
No
Pipe Marker Package Type
Roll
Maximum Service Temperature
212 Degrees F
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Number of Pipe Markers
25

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.