Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Press Air, Wht Leg., 2in.H

  • Mfr # 109374

  • Zoro # G9394637


product price: $36.75
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109374
Zoro #
G9394637
UPC #
754473676063
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Low Pressure Air
Material
Plastic
Legend Color
White
Markers per Card
65
Operating Temp. Range
-0.4 Degrees F
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Air & Ducts
Flow Direction Arrow
Right
Number of Markers
0
Legend Alpha Range
L to O
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Language
English
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
212 Degrees F
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Water Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Number of Pipe Markers
25
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Weather Resistant
No
Pipe Marker Legend
Low Pressure Air
Legend Text Color
White
UV Resistant
No
Maximum Pipe O.D.
6 in
ISO 14726
No
Minimum Application Temperature
50 Degrees F
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.