Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Press Conden, Wht Leg.

  • Mfr # 109390

  • Zoro # G9394341


product price: $20.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109390
Zoro #
G9394341
UPC #
754473676261
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Condensate
Material
Plastic
Legend Color
White
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
1 1/2 to 2 in
Language
English
Markers per Card
65
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Steam
Self-Adhesive
Yes
Flow Direction Arrow
Right
Number of Markers
0
Legend Alpha Range
L to O
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Low Pressure Condensate
ANSI/ASME A13.1
Yes
Number of Pipe Markers
25
Adhesive Style
Permanent
Legend Text Color
White
Weather Resistant
No
UV Resistant
No
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 in
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Pipe Marker Package Type
Roll
Printed Language
English
Adhesive Material
Acrylic
Chemical Resistant
Yes
Abrasion Resistant
Yes
ISO 14726
No
Water Resistant
No
Glow In The Dark
No
Maximum Service Temperature
212 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
1 1/2 in
Adhesive Pipe Marker Format
Roll Form, Continuous
NFPA 99, CGA C-9
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Condensate, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.