Zoro Homepage

Pipe Marker, Low Press Steam, Wht Leg, 1inH

  • Mfr # 109442

  • Zoro # G9394357


product price: $23.49
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109442
Zoro #
G9394357
UPC #
754473676780
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Steam
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Steam
Flow Direction Arrow
Right
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
1 1/2 to 2 in
Operating Temp. Range
0 Degrees F
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Number of Markers
0
Legend Alpha Range
L to O
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Adhesive Style
Permanent
Glow In The Dark
No
Water Resistant
Yes
Number of Pipe Markers
25
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Minimum Application Temperature
50 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
212 Degrees F
Pipe Marker Legend
Low Pressure Steam
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Protective Coating
No Protective Coating
Minimum Pipe O.D.
1 1/2 in
Maximum Pipe O.D.
2 in
Weather Resistant
No
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
UV Resistant
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.