Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Pressure Air, 1 In.H

  • Mfr # 20443

  • Zoro # G5439551


product price: $20.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20443
Zoro #
G5439551
UPC #
754473204433
Country of Origin
China

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Air
Material
Plastic
Legend Color
White
Operating Temp. Range
50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 in
Pipe Marker Subject Matter
Air & Ducts
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Legend Alpha Range
L to O
Markers per Card
25
Flow Direction Arrow
Right
Language
English
Average Outdoor Durability
2 yr
ANSI/ASME A13.1
Yes
Legend Text Color
White
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Protective Coating
No Protective Coating
Humidity Resistant
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Pipe O.D.
2 in
Minimum Application Temperature
50 Degrees F
ISO 14726
No
UV Resistant
No
Pipe Marker Material
Polyester
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
No
Adhesive Style
Permanent
Chemical Resistant
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
25
Minimum Pipe O.D.
1 1/2 in
Printed Language
English
Pipe Marker Package Type
Roll
Pipe Marker Legend
Low Pressure Air
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.