Pipe Marker, Low Pressure Natural Gas, PK5, 7177-1-PK

  • Mfr # 7177-1-PK

  • Zoro # G202141416


product price: $11.45
/pk 5, $2.29/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7177-1-PK
Zoro #
G202141416
UPC #
888434570159
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Low Pressure Natural Gas
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Humidity Resistant
No
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Pipe O.D.
7 7/8 in
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
UV Resistant
No
Abrasion Resistant
Yes
Printed Language
English
Finish
Glossy
Protective Coating
No Protective Coating
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Low Pressure Natural Gas
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Plastic
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.