Pipe Marker, Low Pressure Natural Gas, PK5, 7177-1HV-PK

  • Mfr # 7177-1HV-PK

  • Zoro # G602140453


product price:  $20.25
/pk 5, $4.05/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7177-1HV-PK
Zoro #
G602140453
UPC #
888434571491
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Low Pressure Natural Gas
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
8 in
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
UV Resistant
No
Chemical Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Number of Pipe Markers
1
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
ISO 14726
No
Pipe Marker Legend
Low Pressure Natural Gas
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Water Resistant
No
Glow In The Dark
No
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Legend Text Color
Black
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.