Pipe Marker, Low Pressure Natural Gas, PK5, 7177-4-PK

  • Mfr # 7177-4-PK

  • Zoro # G402140172


product price:  $10.55
/pk 5, $2.11/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7177-4-PK
Zoro #
G402140172
UPC #
888434570814
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Low Pressure Natural Gas
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Humidity Resistant
No
NFPA 99, CGA C-9
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Legend
Low Pressure Natural Gas
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Package Type
Card
Finish
Glossy
Protective Coating
No Protective Coating
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Glow In The Dark
No
UV Resistant
No
Adhesive Style
Permanent
Legend Text Color
Black
Minimum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.