Pipe Marker, Low Pressure Natural Gas, PK5, 7387-1-PK

  • Mfr # 7387-1-PK

  • Zoro # G802140161


product price:  $11.29
/pk 5, $2.26/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7387-1-PK
Zoro #
G802140161
UPC #
888434570784
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Printed Language
English
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Chemical Resistant
Yes
Adhesive Style
Permanent
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Weather Resistant
Yes
UV Resistant
No
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Pipe Marker Legend
Low Pressure Natural Gas
Legend Text Color
White
Pipe Marker Material
Vinyl
ISO 14726
No
ANSI/ASME A13.1
Yes
Water Resistant
No
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Natural Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.