Pipe Marker, Low Pressure Natural Gas, PK5, 7387-3C-PK

  • Mfr # 7387-3C-PK

  • Zoro # G902141440


product price:  $10.69
/pk 5, $2.14/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7387-3C-PK
Zoro #
G902141440
UPC #
888434570197
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Maximum Pipe O.D.
3/4 in
Number of Pipe Markers
3
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Pipe Marker Legend
Low Pressure Natural Gas
Fits Pipe O.D.
3/4 in and Smaller
Protective Coating
No Protective Coating
Humidity Resistant
No
Weather Resistant
Yes
Legend Text Color
White
Glow In The Dark
No
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Printed Language
English
Finish
Glossy
Chemical Resistant
Yes
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Natural Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.