Pipe Marker, Low Pressure Natural Gas, PK5, 7387-4-PK

  • Mfr # 7387-4-PK

  • Zoro # G202141331


product price:  $10.99
/pk 5, $2.20/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7387-4-PK
Zoro #
G202141331
UPC #
888434569849
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Abrasion Resistant
Yes
Adhesive Style
Permanent
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Legend Text Color
White
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Humidity Resistant
No
UV Resistant
No
Pipe Marker Package Type
Card
Finish
Glossy
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Pipe Marker Legend
Low Pressure Natural Gas
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Natural Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.